Aker Plastics 60 x 40-1/2 in. Bathtub

A141082058050

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
IAPMO Listed
No
Installation Type
Alcove
Length
60 in
Material
Fiberglass
Number Of Jets
6
UL Listed
Yes
Width
40-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday