60 x 41 in. Soaker Alcove Bathtub Right Drain in Biscuit
60 x 41 in. Soaker Alcove Bathtub Right Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- Yes
- Application:
- Residential
- Basin Length:
- 49-5/8 in
- Basin Shape:
- Oval
- Basin Width:
- 27-5/8 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 69 gal
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Included:
- Yes
- Drain Location:
- Right
- Drain Opening:
- 2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- 3 Wall Alcove
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 17-3/4 in
- Overall Length:
- 60 in
- Overall Width:
- 41 in
- Overflow Type:
- Round
- Size:
- 60 in x 41 in
- Soaking Depth:
- 14-1/4 in
- UL Listed:
- Yes
- Weight:
- 76 lb
- cUPC Certified:
- No