60 x 41 in. Soaker Alcove Bathtub Right Drain in Bone

You last purchased this on
 
Aker by MAAX

60 x 41 in. Soaker Alcove Bathtub Right Drain in Bone

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aker by MAAX

60 x 41 in. Soaker Alcove Bathtub Right Drain in Bone

  • Fast #
  • Part #A141355000004502
  • Item #7342525
  • Manufacturer Part #141355-000-004-502
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bone Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Above Floor Rough:
Yes
Application:
Residential
Basin Length:
49-5/8 in
Basin Shape:
Oval
Basin Width:
27-5/8 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
69 gal
Color Finish Category:
Neutrals
Color Finish Name:
Bone
Drain Included:
Yes
Drain Location:
Right
Drain Opening:
2 in
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
3 Wall Alcove
NSF Certified:
No
Number of Occupants:
1
Overall Height:
17-3/4 in
Overall Length:
60 in
Overall Width:
41 in
Overflow Type:
Round
Size:
60 in x 41 in
Soaking Depth:
14-1/4 in
UL Listed:
Yes
Weight:
76 lb
cUPC Certified:
No