60 x 57-1/2 in. Shower with Right Hand Seat in White
60 x 57-1/2 in. Shower with Right Hand Seat in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 71-1/2 in
- Length:
- 60 in
- Material:
- Plastic
- Material Type:
- Acrylic
- UL Listed:
- Yes
- Width:
- 57-1/2 in