72-1/4 x 60 in. Gelcoat Tile Shower Unit with 2-Seat and Center Drain in White
72-1/4 x 60 in. Gelcoat Tile Shower Unit with 2-Seat and Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 72-1/4 in
- IAPMO Listed -:
- No
- Length:
- 35 in
- Material:
- Gelcoat
- Product Type:
- One-Piece Gelcoated Fiberglass Shower
- UL Listed:
- Yes
- Width:
- 60 in