Aker Plastics

72 x 37-1/2 in. Tub & Shower Unit with Left Drain in White

Part #A141006000002001  |  Manufacturer Part #141006-000-002-001

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: White

Color Finish Category: Whites

Drain Location: Left

Height: 77 in

Installation Type: Alcove

Length: 72 in

Material: AcrylX™

Number Of Pieces: 1 Piece

Overall Length: 72 in

Overall Width: 37-1/2 in

Size: 72 in x 37-1/2 in

Width: 36 in