Aker Plastics 75-1/8 x 60 x 36 in. Tub and Shower with Right Hand Drain in Biscuit

A141227000007002

Manufacturer Part #: 141227-000-007-002

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
44.8 gal
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
14-1/4 in
Drain Location
Right
Height
75-1/8 in
IAPMO Listed
No
Installation Type
Alcove
Length
59-7/8 in
Material
Fiberglass
UL Listed
Yes
Width
35-7/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday