40-3/8 x 53-1/2 x 78 in. Corner Shower Unit in White
KDS Series 40-3/8 x 53-1/2 x 78 in. Corner Shower Unit in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built-in corner shelf
- Center drain
- Two-piece neo-angle corner shower
- Integrated Shelving
- Textured floor
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- KDS Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Frame Type:
- Framed
- Height:
- 77 in
- IAPMO Listed -:
- No
- Length:
- 40-3/8 in
- Number of Pieces:
- 2 Piece
- Product Type:
- Corner Shower
- Shower Base Shape:
- Neo-angle
- Shower Installation Type:
- Corner
- Threshold Height:
- 2-1/2 in
- UL Listed:
- Yes
- Width:
- 38 in