Aker Plastics Left Hand 60 x 37-1/2 x 78 in. Alcove Shower Unit in White

A141036000002501

Manufacturer Part #: 141036-000-002-501

Product Type

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Depth
36 in
Drain Location
Center
Height
78 in
IAPMO Listed
No
Installation Type
Built-in
Product Type
Left Hand Seat
Shower Installation Type
Alcove
UL Listed
Yes
Width
37-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday