13-7/8 in. Plastic Tool and Supply Tote Caddy

Part #A09185SCLAR  |  Item #7267105  |  Manufacturer Part #09185SCLAR

$ 12.96 EACH

Height:

13-7/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hand-held tool and supply caddy
  • Deep compartments hold loose parts, cleaning supplies or tools for easy transport
  • Made in the USA

Documents

Specifications

Color Finish: Clear

Depth: 9 in

Height: 13-7/8 in

Length: 18-3/8 in

Material: Plastic

Material Type: Polymer