23-5/8 in. Cabinet 5 Bins

You last purchased this on
 
Akro-Mils

23-5/8 in. Cabinet 5 Bins

This product requires certification to purchase.
Brand image
You last purchased this on
 
Akro-Mils

23-5/8 in. Cabinet 5 Bins

  • Fast #
  • Part #A06705
  • Item #7267116
  • Manufacturer Part #06705
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Molded-in label holder
  • Includes card stock labels
  • Cabinets are made of high-impact polystyrene
  • Removable clear bins keep supplies visible
  • Weight capacity: 20 lbs
  • Requires Certification

Documents


Specifications

Capacity:
20 lb
Color Finish Name:
Beige
Height:
6-1/2 in
Length:
5-3/8 in
Material:
Plastic
Material Type:
Polymer
Tool Type:
Cabinet
Width:
23-5/8 in