37 in. Single Sided Pick Rack
37 in. Single Sided Pick Rack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 16-gauge steel with a durable powder coated finish
- Weight capacity 400 lbs
- Angled shelves keep parts at the front of bin
- Made in the USA
Specifications
- Capacity:
- 400 lb
- Color Finish Name:
- Grey
- Height:
- 60-1/4 in
- Length:
- 12 in
- Material:
- Steel
- Width:
- 36-3/4 in