46-Compartment Portable Organizer in Blue

You last purchased this on
 
Akro-Mils

46-Compartment Portable Organizer in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Akro-Mils

46-Compartment Portable Organizer in Blue

  • Fast #
  • Part #A06115
  • Item #7267108
  • Manufacturer Part #06115
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Adjustable dividers included for customized storage in both levels
  • Lightweight portable organizer
  • Unique design keeps parts from migrating to other compartments when the lid is shut
  • Made in the USA
  • Requires Certification

Documents


Specifications

Color Finish Name:
Blue
Material:
Plastic
Material Type:
Polymer