Akro-Mils
KeepBox™ 15 in. 12 gal Light Duty Storage
Part #A66486CLDBL | Item #7114390 | Manufacturer Part #66486CLDBL
$
29.82
EACH
Width:
15 inProduct Details
- Clear sides allow visibility of contents
- Reinforced hinge pins for years of smooth lid operation
- Attached lids won't get misplaced
- Weight capacity: 25 lbs
- Made in the USA
Documents
Specifications
Capacity: 12 gal
Collection: KeepBox™
Color Finish: [Blue, Clear]
Height: 12-1/2 in
Length: 21-1/2 in
Material: Plastic
Material Type: Polymer
Width: 15 in