FK-25 Test Kit 1-1/2 in. Tip
FK-25 Test Kit 1-1/2 in. Tip
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement tip
- Flow rate 418 gpm to 716 gpm
- Female swivel connection NST 2-1/2 "
- UL Classified
Specifications
- Brand Model Compatibility:
- FK-25 Test Kit
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 1290 gpm
- Product Type:
- Tip