2 in. Tip

You last purchased this on
 
Akron Brass

2 in. Tip

This product requires certification to purchase.
You last purchased this on
 
Akron Brass

2 in. Tip

  • Fast #
  • Part #AFK305
  • Item #4936405
  • Manufacturer Part #FK-305
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Replacement tip
  • Flow rate 750 gpm - 1290 gpm
  • Female swivel connection NST 2-1/2 "
  • UL classified
  • Requires Certification

Specifications

Brand Model Compatibility:
FK-25
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Product Type:
Tip