0 items

Akron Brass Flow Test Kit Tip

AFK30

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Female swivel connection NST 2-1/2 "
  • Flow rate 418 gpm to 716 gpm
  • Replacement tip
  • UL Classified

SPECIFICATIONS

FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Flow Rate
750 gpm - 1290 gpm
NSF Certified
No
Type
Flow Test Kit Tip

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday