NST 4-1/2 in. Flow Test Kit
NST 4-1/2 in. Flow Test Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Large rocks and hydrant debris are retained in the diffuser assembly
- Each unit is supplied with complete instructions and flow charts for accurate measuring
- The 2-1/2" barrel easily measures flows between 608-1851 gpm @ 10-140 psi range
- The gauge face is marked in large easy to read 2 psi increments and has a +/- 1% full scale accuracy certified by the gauge manufacturer
- A 3-1/2" liquid filled, 0-160 psi gauge is standard
Specifications
- End Connection 1:
- NST
- End Connection 2:
- NST
- End Connections:
- NST
- Fitting Size 1:
- 4-1/2 in
- Fitting Size 2:
- 4-1/2 in
- Fitting Sizes:
- 4-1/2 in
- Flow Rate:
- 4240 gpm
- Pressure - Maximum:
- 140 psi
- Product Type:
- Flow Test Kit