User Narrow Stile Electronic Digital Keypad Outside Trim in Satin Chrome

You last purchased this on
 
Alarm Lock

User Narrow Stile Electronic Digital Keypad Outside Trim in Satin Chrome

This product requires certification to purchase.
You last purchased this on
 
Alarm Lock

User Narrow Stile Electronic Digital Keypad Outside Trim in Satin Chrome

  • Fast #
  • Part #ADL120026D1
  • Item #4869488
  • Manufacturer Part #DL1200/26D1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pushbutton aluminum door trim retrofit glass doors with latch locks
  • Holds up to 100 user codes, 1 master, manager code & up to 3 one time user codes
  • Narrow style electronic digital lever lock
  • Weatherproof
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Door Hardware Type:
Lock
Height:
14-3/8 in
Lock Type:
Mortise Lock
Width:
1-3/4 in