Alaskan Copper and Brass Company

4 in. Butt Weld 200# Long Radius Copper 90 Degree Elbow

Part #CUNI9010BWL9P  |  Manufacturer Part #113251

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3 in

    Part #CUNI9010BWL9M

    This product is not available for purchase.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #CUNI9010BWL9PMfr. Part #113251

    This product is not available for purchase.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #CUNI9010BWL9UMfr. Part #133015

    This product is not available for purchase.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: Butt Weld

End Connection 2: Butt Weld

End Connections: Butt Weld

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Long Radius, Straight

IAPMO Listed: No

Material: Copper

NSF Certified: No

Pressure Class: 200#

UL Listed: No