Alaskan Copper and Brass Company DWV Tube

CUNI9010ST072

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Length
20 ft
Material
Copper, Nickel
Outside Diameter
2 in
Pipe Tubing Size
1-1/2 in
Type
Seamless

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday