Alaskan Copper and Brass Company OD Tube 304 Stainless Steel Flange

ASK39PSO4

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.1 Class 125, ANSI B16.5 Class 150
ASTM Specifications
ASTM A-36
Application
Flanges
Clean Bagged
No
End Connection 1
Stub
End Connection 2
Stub
End Connections
Stub
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Flange Type
Slip On
IAPMO Listed
No
Material
Stainless Steel
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday