Alaskan Copper and Brass Company Tube 125# Carbon Steel Back-Up Flange

ASK39PSOG

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Coating
Galvanized
End Connection 1
Tube
End Connection 2
Tube
End Connections
Tube
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Carbon Steel
Pressure Class
125#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday