02 Series 5 in. Zinc Plated High Performance Rubber Flat Tread Caster Wheel

Part #A02XS05031R  |  Item #6056544  |  Manufacturer Part #02XS05031R

Call for Pricing EACH

Diameter:

5 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Zinc plated rig
  • 2 1/2"×3 5/8" top plate.
  • Joined by solvent cementing, threading or flanging
  • Maximum service temperature 140°F
  • PVC schedule 80 fittings NSF approved
  • Meets all applicable ASTM standards

Specifications

Application: [Food Preparation Industries, Hospitals, Hotels, Laundry]

Coating: Zinc Plated

Collection: 02 Series

Color Finish: Grey

Diameter: 5 in

Height: 6-3/16 in

Lift Capacity: 325

Material: [Rubber, Plastic]

Material Type: Polypropylene

Temperature Range: -45 to 180 Deg F

Width: 3-5/8 in