20 ft. 120 V Flat & Switch with Alarm Post
20 ft. 120 V Flat & Switch with Alarm Post
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Height:
- 2-1/2 in
- Length:
- 20 ft
- UL Listed:
- Yes
- Volts:
- 120V