16 oz. Grease Gun
16 oz. Grease Gun
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rugged and light weight die cast aluminum head
- 3 way loading (14 ounce cartridge, suction, or fast refill from Alemite loader pump)
- Develops up to 10,000 psi pressure
- Bleeder valve
- Vinyl cover for a comfortable and sure grip
Documents
Specifications
- Application:
- Agriculture, Construction, General Industry, Wind
- Capacity:
- 16 oz
- Case Material:
- Aluminum
- Material:
- Die Cast Aluminum, Plastic
- Material Type:
- Vinyl
- Pressure - Maximum:
- 10000 psi
- Tool Type:
- Grease Gun