3/4 in. Plus Diffuser
Dura-Disc™ 3/4 in. Plus Diffuser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High efficiency oxygen transfer
- Maximum process flexibility in varying flow conditions
- Permanently locked membrane attachment
- Under no-flow conditions membranes function as a check valve to prevent backflow
- Dura-Disc™ Plus diffusers feature injection molded membranes with self-cleaning, tear resistant “I” slits to provide a uniform bubble pattern
Specifications
- Collection:
- Dura-Disc™
- Diameter:
- 10 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Material:
- Glass Reinforced Plastic, Rubber
- Material Type:
- Propylene, EPDM
- NSF Certified:
- No
- Product Type:
- Plus Diffuser