3 in. 304 Polished Stainless Steel Long Ferrule
21MP 3 in. 304 Polished Stainless Steel Long Ferrule
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- 21MP
- End Connection 1:
- Plain End
- End Connection 2:
- NPT
- End Connections:
- Plain End x NPT
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in x 3/4 in
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Length:
- 2 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- UL Listed:
- No