2-1/2 in. Butt Weld Stainless Steel Adapter
UltraPure® 2-1/2 in. Butt Weld Stainless Steel Adapter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME BPE
- ASTM:
- ASTM A-269, ASTM A-270
- Clean Bagged:
- No
- Collection:
- UltraPure®
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- Fitting Type:
- Ferrule
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 1-3/4 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No