14 in. Burner in Stainless Steel

You last purchased this on
 
Alfresco

14 in. Burner in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Alfresco

14 in. Burner in Stainless Steel

  • Fast #
  • Part #AAXESB2LP
  • Item #7102171
  • Manufacturer Part #AXESB-2-LP
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

BTU:
20000
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
26-7/8 in
Energy Star Compliant:
No
Height:
10-7/8 in
Material:
Stainless Steel
Number of Burners:
2
Power Source:
Gas
Product Type:
Burner
Width:
14 in