Alfresco
16-7/8 in. Left Handed Door and Drawer
Part #AAXEDDRLSC | Item #8694078 | Manufacturer Part #AXE-DDR-L-SC
Handle Type
Product Details
Documents
Specifications
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Depth: 19-1/4 in
Handle Type: Left Handed
Height: 28-7/8 in
Material: Stainless Steel
Material Type: 304
Number of Doors: 1
Number of Drawers: 1
Number of Handles: Two Handle
Product Type: [Door, Drawer]
Size: 16-7/8 in x 28-7/8 in x 19-1/4 in
Type: AAXEDDRLSC
Weight: 38
Width: 16-7/8 in