26-3/4 x 26 in. 110000 BTU 7-burner Built-in Grill in Stainless Steel

You last purchased this on
 
Alfresco

26-3/4 x 26 in. 110000 BTU 7-burner Built-in Grill in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Alfresco

26-3/4 x 26 in. 110000 BTU 7-burner Built-in Grill in Stainless Steel

  • Fast #
  • Part #AALXE56BFGNG
  • Item #7179145
  • Manufacturer Part #ALXE-56BFG-NG
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

BTU:
110000
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
26-3/4 in
Fuel Type:
Natural Gas
Height:
26 in
Indoor Outdoor:
Outdoor
Interior Light:
No
MBH:
110
Material:
Stainless Steel
Number of Burners:
7
Power Source:
Gas
Volts:
115V
Weight:
621 lb
Width:
56 in