Alfresco

26-5/8 x 14 in. 3-Hole 1-Bowl Single Band Rectangular Outdoor Bar Sink in Stainless Steel

Part #AASKT  |  Manufacturer Part #ASK-T

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 6-9/16 in

GSA Approved: No

IAPMO Listed: No

Material: Stainless Steel

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 26-5/8 in x 14 in

Shape: Rectangular

Sink Material: Stainless Steel