30 in. Insulating Jacket in Stainless Steel

This product has been replaced by

No image available
INSULATED JACKET, 30 GRILL & GRIDDLE
Manufacturer Part #AIJ-30-01
You last purchased this on
 
Alfresco

30 in. Insulating Jacket in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
INSULATED JACKET, 30 GRILL & GRIDDLE
Manufacturer Part #AIJ-30-01
Alfresco

30 in. Insulating Jacket in Stainless Steel

  • Fast #
  • Part #AAIJ30
  • Item #4253176
  • Manufacturer Part #AIJ-30
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
ALXE-30
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
24-1/2 in
Height:
11-1/2 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Insulating Jacket
Width:
30 in