35-7/8 in. Access Door in Stainless Steel
This product has been replaced by
Manufacturer Part #AXE-36-01
35-7/8 in. Access Door in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 5-3/4 in
- Height:
- 21-1/8 in
- Material:
- Stainless Steel
- Product Type:
- Access Door
- Width:
- 35-7/8 in