Alfresco

36 in. Built-In Grill

Part #AALX242SZ  |  Manufacturer Part #ALX2-42SZ

Width:

42 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Integrated rotisserie system with built-in motor
  • Smoker system with dedicated burner and drawer for wood chunks
  • Three position warming rack stores up out of the way when rotissing
  • Dual integrated high-intensity halogen work lights
  • Made in the USA

Specifications

BTU: 825000

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Material: Stainless Steel

Power Source: Electric

Type: Built-In

Width: 42 in