66-1/16 in. Push Button Ignition Gas Freestanding Grill with Deluxe Cart in Stainless Steel
66-1/16 in. Push Button Ignition Gas Freestanding Grill with Deluxe Cart in Stainless Steel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- BTU:
- 82500
- Burner Type:
- Standard
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 26-13/16 in
- Fuel Type:
- Natural Gas
- Height:
- 57-11/16 in
- Ignition System:
- Push Button Ignition
- Interior Light:
- Yes
- MBH:
- 82.5
- Material:
- Stainless Steel
- Number of Burners:
- 5
- Power Source:
- Gas
- Weight:
- 380 lb
- Width:
- 66-1/16 in