Alfresco

7.25 cf Refrigerator in Stainless Steel

Part #AURS1XE  |  Manufacturer Part #URS-1XE

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 2.57

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Energy Star Compliant: No

Height: 34-9/16 in

Installation Type: Freestanding

Power Source: Electric

Refrigerator Type: Specialty

UL Listed: No

Volts: 115V

Width: 27-3/4 in