35-13/16 in. 3-Burner Propane Built-In Grill in Stainless Steel
American Eagle 35-13/16 in. 3-Burner Propane Built-In Grill in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- BTU:
- 60000
- Collection:
- American Eagle
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 26-31/100 in
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fuel Type:
- Propane
- Height:
- 23-1/8 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Built-in
- Interior Light:
- No
- MBH:
- 60
- Material:
- Ceramic, Stainless Steel
- Material Type:
- 304
- Number of Burners:
- 3
- Power Source:
- Electric, Gas
- Smart Home Enabled:
- No
- Type:
- AAAEP36LP
- Volts:
- 9V
- Weight:
- 165 lb
- Width:
- 35-13/16 in