31-13/16 in. Door Drawer Combo in Stainless Steel
Artisan 31-13/16 in. Door Drawer Combo in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Artisan
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 19-9/16 in
- Height:
- 21-1/8 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 304
- Number of Doors:
- 1
- Number of Handles:
- Three Handle
- Product Type:
- Door Drawer Combo
- Size:
- 21-1/8 in x 31-13/16 in x 19-9/16 in
- Weight:
- 18 lb
- Width:
- 31-13/16 in