58 in. 3-Burner Propane Freestanding Cart Grill with Internal Light and Rotisserie in Stainless Steel
Artisan 58 in. 3-Burner Propane Freestanding Cart Grill with Internal Light and Rotisserie in Stainless Steel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- BTU:
- 20000
- Collection:
- Artisan
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 26-13/16 in
- Fuel Type:
- Propane
- Height:
- 49 in
- Ignition System:
- Push Button Ignition
- Installation Type:
- Freestanding
- MBH:
- 20
- Material:
- Stainless Steel
- Number of Burners:
- 3
- Power Source:
- Gas
- Width:
- 58 in