24 x 24 x 2-3/4 in. Cast Iron Traffic Painted Frame

Part #AA20122424F  |  Item #1609805  |  Manufacturer Part #A-2012-2424F

Call for Pricing EACH

Length:

24 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AASHTO Specifications: AASHTO M-105

ASTM Specifications: ASTM A-48 Class 35B

Color Finish: Black

Height: 2-3/4 in

Length: 24 in

Material: Cast Iron

Product Type: Frame

Width: 24 in