Alico Industries

Crown 1-Light 40W Bath Vanity in Polished Chrome

Part #ABV1001015  |  Manufacturer Part #BV1001-0-15

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Collection: Crown

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3-3/5 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Seeded Clear

Height: 4-9/10 in

Installation Type: Wall Mount

Light Bulb Shape Code: G9

Lighting Direction: Down Lighting

Material: Glass

Number Of Lights: 1

UL Listed: No

Watts: 40

Width: 6-33/100 in