1/2 in. Poly Diaphragm Pump
1/2 in. Poly Diaphragm Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 14 gpm
- Material:
- Plastic, Rubber
- Pressure - Maximum:
- 100 psi