3/4 in. Fiber Meter Gasket
3/4 in. Fiber Meter Gasket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Diameter:
- 3/4 in
- FM Approved:
- No
- GSA Approved:
- No
- Material:
- Fiber, Rubber
- NSF Certified:
- No
- Product Type:
- Meter Gasket