3/4 in. Meter Gasket
3/4 in. Meter Gasket
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Diameter:
- 3/4 in
- FM Approved:
- No
- GSA Approved:
- No
- Material:
- Rubber
- Material Type:
- Neoprene
- NSF Certified:
- No
- Product Type:
- Meter Gasket