All-Spec Enclosures

Cage Setter Mild Steel 16 x 30 in. for VB-3030 Vandal Buster Backflow Enclosure

Part #ACSVB3030  |  Manufacturer Part #CSVB-3030

Brand Model Compatibility:

VB-3030 Vandal Buster Backflow Enclosure
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

BAA Compliant: No

Brand Model Compatibility: VB-3030 Vandal Buster Backflow Enclosure

Color Finish: Green

Color Finish Category: Greens

FM Approved: No

GSA Approved: No

Height: 30 in

IAPMO Listed: No

Length: 16 in

Material: Mild Steel

NSF Certified: No

Product Type: Cage Setter

UL Listed: No

Weight: 15