Mild Steel 30 in. 42 in. 18 in. Valve Covers & Enclosure

Part #ABFE4230  |  Item #4596125  |  Manufacturer Part #BFE-4230

Call for Pricing EACH

Length:

42 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: 1-1/2 in - 2 in Backflow Prevention Devices

Height: 30 in

Length: 42 in

Material: Mild Steel

UL Listed: No

Width: 18 in