Mild Steel 42 in. 16 in. Valve Covers & Enclosure

Part #ACSVB4230  |  Item #3613097  |  Manufacturer Part #CSVB-4230

Call for Pricing EACH

Length:

42 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Brand Model Compatibility: VB-4230 Vandel Buster Backflow Enclosure

Length: 42 in

Material: Mild Steel

Width: 16 in