25 ft. Standard Ducting for 8 in Allegro Blowers
25 ft. Standard Ducting for 8 in Allegro Blowers
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual direction flow with minimum friction loss
- Single-Ply
- This product is lightweight, retractable and designed for maximum air handling capabilities
- Fastening cuffs at both end
- Retractable, Non-collapsible design
Specifications
- ASTM:
- ASTM 277
- Brand Model Compatibility:
- 8 in Allegro Blowers
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow, Black
- Diameter:
- 8 in
- Energy Star Compliant:
- No
- Length:
- 25 ft
- Material:
- Plastic
- Material Type:
- Polyester, Vinyl